ELEMENT - 50P/10C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT - 50P/10C

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE925520
  • Mfr. Model # 925520
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Hydraulic Filter Element
  • Operating Pressure (PSI) 150
  • Microns 10
  • Max. Flow GPM 50
  • Package Quantity 1
  • Filter Media Cellulose
  • Filters Contaminants
  • Hydac Interchange HK010P
  • Seal Nitrile
  • Schroeder Interchange K10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list