Skip Content
ELEK-TRO-CUT UTIL 2INX50YD/V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEK-TRO-CUT UTIL 2INX50YD/V

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05044
  • Mfr. Model # 05044
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Abrasive Roll
  • Length 150 ft.
  • Width 2"
  • Backing Weight J
  • Grade Very Fine
  • Grit 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list