ELECTTIMER,ASTRO/PROG,SPDT,120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTTIMER,ASTRO/PROG,SPDT,120-277V

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNF6
  • Mfr. Model # 4JNF6
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • HP @ 240V 2
  • Item Electronic Timer
  • Colour Tan
  • HP @ 120V 1
  • Max. Time Setting 24 hr./7 Days
  • Max. On/Off Cycles 20
  • Number of Channels 1
  • Number of Poles 1
  • Operating Temp. -40 to 149 F
  • Contact Form SPDT
  • Description/Special Features Astronomic Option, Capacitor for Permanent Schedule Retention, Momentary Option, Locking Hasp
  • Min. Time Setting 1 min.
  • Enclosure Plastic Indoor/Outdoor
  • Operation Mode 7 Days
  • Standards cULus, Meets CA Title 24
  • NEMA Rating 3R
  • Backup Time 100 hr.
  • Voltage 120-277
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list