Skip Content
ELECTTIMER,ASTRO/PROG,1/2 CHAN,7DAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTTIMER,ASTRO/PROG,1/2 CHAN,7DAY

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNH3
  • Mfr. Model # 4JNH3
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • HP @ 120V 1
  • Colour Tan
  • Max. On/Off Cycles 99 Astronomic, Offset 299
  • HP @ 240V 2
  • Item Electronic Timer
  • Number of Channels 1 or 2
  • Max. Time Setting 7 Days/365 Days
  • Number of Poles 1
  • Contact Form SPDT
  • Description/Special Features Capacitor for Permanent Schedule Retention, Locking Hasp, Advance Holiday Scheduling
  • Enclosure Noryl Indoor/Outdoor
  • Operating Temp. -40 to 158 F
  • Min. Time Setting 1 min.
  • NEMA Rating 3R
  • Operation Mode 7 Days
  • Voltage 120-277
  • Backup Time 7 Days
  • Standards UL/CSA, Meets CA Title 24
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list