ELECTRONICTIMER,PROG,DPST,120-277V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONICTIMER,PROG,DPST,120-277V,

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNE5
  • Mfr. Model # 4JNE5
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • HP @ 240V 2
  • Colour Tan
  • Item Electronic Timer
  • Max. On/Off Cycles 20
  • HP @ 120V 1
  • Number of Channels 1
  • Number of Poles 2
  • Operating Temp. -40 to 149 F
  • Max. Time Setting 24 hr.
  • Contact Form DPST
  • NEMA Rating 3R
  • Min. Time Setting 1 min.
  • Description/Special Features Capacitor for Permanent Schedule Retention, Locking Hasp
  • Operation Mode 24 hr.
  • Enclosure Plastic Indoor/Outdoor
  • Voltage 120-277
  • Standards cULus
  • Backup Time 100 hr.
  • Amps 40

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list