Skip Content
ELECTRONICLOCKER 6TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONICLOCKER 6TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUEL3258-6A-PT
  • Mfr. Model # UEL3258-6A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Box Locker
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Overall Depth 15"
  • Tier Six Tier
  • Overall Height 78"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Width 36"
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list