Skip Content
ELECTRONICLOCKER 2TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONICLOCKER 2TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUEL3288-2PT
  • Mfr. Model # UEL3288-2PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Includes User PIN Code Activated Electronic Lock and Number Plate
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Overall Width 36"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 34"
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list