Skip Content
ELECTRONICLOCKER 2TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONICLOCKER 2TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUEL3228-2PT
  • Mfr. Model # UEL3228-2PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Item Wardrobe Locker
  • Includes User PIN Code Activated Electronic Lock and Number Plate
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Overall Width 36"
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Overall Height 78"
  • Tier Double Tier
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list