ELECTRONIC TIMER,SPDT,120/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONIC TIMER,SPDT,120/277V

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A070
  • Mfr. Model # 31A070
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Tan
  • HP @ 120V 1
  • Item Electronic Timer
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Max. Time Setting 7 Days
  • Operating Temp. -31 Degrees F to +131 Degrees F
  • Number of Channels 1
  • Number of Poles 1
  • Contact Form SPDT Momentary
  • Description/Special Features Accepts Photo Sensor (EPC-A) or Switch Input/For Latching Contactors, Lockable Hasp
  • Operation Mode 7 Days
  • NEMA Rating 3R
  • Voltage 120-277
  • Enclosure Noryl Indoor/Outdoor
  • Min. Time Setting 1 min.
  • Backup Time 7 Days
  • Standards UL, CSA
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list