Skip Content
ELECTRONIC TIMER,7-DAY,SPST,120-277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC TIMER,7-DAY,SPST,120-277

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXA1
  • Mfr. Model # 3FXA1
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Time Switch
  • HP @ 120V 1
  • HP @ 240V 2
  • Colour Gray
  • Max. On/Off Cycles 14
  • Max. Time Setting 6 Days 23 hr. 59 min.
  • Number of Poles 1
  • Operating Temp. -40 to 155 F
  • Number of Channels 1
  • Contact Form SPST
  • Description/Special Features -
  • Min. Time Setting 1 min.
  • Operation Mode 7 Day
  • Enclosure Steel
  • NEMA Rating 1
  • Voltage 120/208/240/277
  • Pulse Duration -
  • Standards UL Listed (917), CSA Certified (LR3730)
  • Backup Time Up to 3 Yrs.
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list