Skip Content
ELECTRONIC TEST PROBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ELECTRONIC TEST PROBES

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTP80
  • Mfr. Model # TP80
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Electronic Probing of High Density Components or Boards
  • Colour Black, Red
  • For Use With TL222, TL224
  • Includes (2) Probes
  • Max. Amps 10.0
  • Max. Voltage 1,000 VDC
  • Item Electronic Test Probes
  • Plug and Connector Description Banana Jack
  • Safety Rating CAT III 1,000 V
  • Standards UL
  • Tip Material Tapered Steel
  • Accepts 4 mm Banana Plugs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List