Skip Content
ELECTRONIC SNAP GAGE 0-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC SNAP GAGE 0-1/2

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA765A
  • Mfr. Model # 765A
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 677
  • Shipping Weight 1.15 lbs

Product Details

The 765A Electronic Snap Gauge is ideal for inspectors, purchasing agents, salespeople and others who need to quickly measure the size of materials up to 1/2 inch or 12.7 mm thick.

Technical Specs

  • Contact Type Flat
  • Includes Battery, Case
  • Features Auto On/Off,In/mm
  • Item Digital Thickness Gage
  • Range (In.) 0 - 0.500
  • Resolution (mm) 0.010
  • Resolution (In.) 0.00050
  • Flat Contact Dia. 0.195"
  • Range (mm) 0 - 13
  • Long Form Calibration Certificate No
  • Throat Depth 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list