Skip Content
ELECTRONIC MICROMTR 1-2 IN IP54 SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC MICROMTR 1-2 IN IP54 SPC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YMZ6
  • Mfr. Model # 2YMZ6
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 1.0 lbs

Product Details

Outside Micrometer, Electronic Digital, Range 1-2/25-50 In./mm, Resolutions 0.00005/0.001 In./mm, Ratchet Thimble, Flat Anvil, Flat Spindle, SPC Output, LCD Display, Lock Nut Type Lever, IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case.

Technical Specs

  • Thimble Ratchet
  • SPC Output Yes
  • Range 1" - 2"/25 - 50 mm
  • Features IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.
  • Includes Battery, Key Spanner, Fitted Carrying Case
  • Item Outside Micrometer
  • Resolution 0.00005"/0.001mm
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Lever
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list