ELECTRONIC LOCK,TOUCH,ACCEPTS SFIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC LOCK,TOUCH,ACCEPTS SFIC

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GJG6
  • Mfr. Model # 5GJG6
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Finish Satin Chrome
  • Includes -
  • Handle Type Free Wheeling Lever
  • For Use With 4 AA Batteries
  • Hand -
  • Series 5300 LN
  • Item Electronic Lock
  • Operating Temp. Range -20F to +140F (-30C to 60C)
  • Battery Life 24,000 Cycles
  • Standards Certified ANSI/BHMA A156.2, Grade
  • Weather Resistant -
  • Event Audit Trail -
  • Max. Proximity Range -
  • Max. User Codes 1000 Advanced Mode
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list