Skip Content
ELECTRONIC LAV FAUCET,6 IN SPOUT,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC LAV FAUCET,6 IN SPOUT,24

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YJR4
  • Mfr. Model # 5YJR4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 7.35 lbs

Technical Specs

  • Flow Rate 2.2 GPM
  • Includes Plug-In Transformer
  • Item Lavatory Faucet
  • Number of Holes 2
  • Standards ADA, CSA, UL, AMSE A112.18.1M
  • ADA Compliant Yes
  • Spout Length 6"
  • Mounting Hole Center to Center 4"
  • Voltage 24 VAC
  • Sensor Range 1 to 14"
  • Faucet Finish Chrome
  • Height 10-3/4"
  • Body Material Brass
  • Connection 3/8" Compression
  • Power Source Electronic, Plug in Tranformer
  • Replacement Cartridge Yes
  • Drain Type None
  • Valve Type Compression
  • Manufacturers Warranty Length 3 yr.
  • Temp. Control No
  • Amps 2.00A
  • Number of Handles 0
  • Commercial / Residential Commercial
  • Faucet Operation Sensor
  • Ligature Resistant No
  • Faucet Spout Shape Gooseneck
  • CEC Compliant CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list