Skip Content
ELECTRONIC LAV FAUCET,6-7/8IN SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC LAV FAUCET,6-7/8IN SPOUT

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YJP2
  • Mfr. Model # 5YJP2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 3.4 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes Integral Spout Temperature Mixer
  • Item Lavatory Faucet
  • Number of Holes 1
  • Standards ADA
  • ADA Compliant Yes
  • Spout Length 6-7/8"
  • Sensor Range 2 to 14"
  • Faucet Finish Chrome
  • Height 6-7/8"
  • Replacement Cartridge Yes
  • Body Material Brass
  • Connection 3/8" MIPS
  • Drain Type None
  • Voltage 6 VDC
  • Power Source Hardwire
  • Valve Type Solenoid
  • Manufacturers Warranty Length 3 yr. Limited
  • Temp. Control Yes
  • Mounting Hole Center to Center 1"
  • Faucet Operation Sensor
  • Amps 2.00A
  • Number of Handles 0
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • CEC Compliant Non CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Low Arc
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list