Skip Content
ELECTRONIC INDUSTRIAL HORN 12 60V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC INDUSTRIAL HORN 12 60V

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOLEE100
  • Mfr. Model # EE100
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3117
  • Shipping Weight 1.92 lbs

Product Details

Wolo Electric Horn, electronic horn UL recognized, plastic material, black finish, 114.4 decibels, 12 - 60 DC volts, includes: universal mounting.

Technical Specs

  • Includes Universal Mounting
  • Material Plastic
  • Item Electronic Industrial Horn
  • Colour Black
  • Overall Height 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list