ELECTRONIC FLY KILLER SCONCE,80W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONIC FLY KILLER SCONCE,80W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J156
  • Mfr. Model # 32J156
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.598 lbs

Technical Specs

  • Application Indoor
  • Coverage (Square-Ft.) 900
  • Depth (In.) 17-3/8
  • Height (In.) 15-3/8
  • Item Electric Insect Killer
  • Number of Lamps 2
  • Type Sconce
  • Total Lamp Watts 80
  • Mounting Wall
  • Voltage 120
  • Width (In.) 5-7/8
  • Characteristics Strong and Durable, Large Coverage and High Efficiency

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list