ELECTRONIC FLY KILLER SCONCE,80 W,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONIC FLY KILLER SCONCE,80 W,S

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J158
  • Mfr. Model # 32J158
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.774 lbs

Technical Specs

  • Application Indoor
  • Coverage (Square-Ft.) 900
  • Depth (In.) 17-3/8
  • Height (In.) 15-3/8
  • Type Indoor Use Only
  • Number of Lamps 2
  • Width (In.) 5-7/8
  • Item Electric Insect Killer
  • Total Lamp Watts 80
  • Mounting Wall
  • Characteristics Strong and Durable, Large Coverage and High Efficiency
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list