Skip Content
ELECTRONIC DYNANOMETER LLXH 50T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLXH 50T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA193109
  • Mfr. Model # 193109
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 33.0 lbs

Technical Specs

  • Accuracy 0.2%
  • Capacity 100,000 lbs.
  • Finish Anodized Black Aluminum
  • Material Aluminum
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Wireless Display, Battery
  • Item Load Indicator
  • Display LCD
  • Overall Length 6-1/2"
  • Overall Height 17-5/16"
  • Temp. Range -20 Degrees C - 40 Degrees C
  • Overall Width 3-7/8"
  • Power Source Battery
  • Standards ISO 376
  • Corded/Wireless Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list