Skip Content
ELECTRONIC DYNANOMETER LLXH 100T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLXH 100T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA193119
  • Mfr. Model # 193119
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 101.0 lbs

Technical Specs

  • Accuracy 0.2%
  • Capacity 200,000 lbs.
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Wireless Display, Battery
  • Finish Anodized Black Aluminum
  • Item Load Indicator
  • Temp. Range -20 Degrees C - 40 Degrees C
  • Material Aluminum
  • Display LCD
  • Overall Height 26"
  • Overall Width 4-5/8"
  • Overall Length 10-1/4"
  • Corded/Wireless Wireless
  • Power Source Battery
  • Standards ISO 376

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list