Skip Content
ELECTRONIC DYNANOMETER LLX2 1T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLX2 1T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA108119
  • Mfr. Model # 108119
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 8.0 lbs

Technical Specs

  • Accuracy 0.1%
  • Capacity 2,000 lbs.
  • Item Load Indicator
  • Finish Silver and Blue
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Wireless Display, Battery
  • Material Aluminum
  • Temp. Range -10 Degrees C - 40 Degrees C
  • Display LCD
  • Overall Length 3-15/16"
  • Overall Height 9-3/4"
  • Overall Width 3-15/16"
  • Standards ISO 376
  • Power Source Battery
  • Corded/Wireless Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list