Skip Content
ELECTRONIC DYNANOMETER LLX2 0.5T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLX2 0.5T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA108109
  • Mfr. Model # 108109
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 8.0 lbs

Technical Specs

  • Accuracy 0.1%
  • Item Load Indicator
  • Finish Silver and Blue
  • Capacity 1,000 lbs.
  • Material Aluminum
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Wireless Display, Battery
  • Temp. Range -10 Degrees C - 40 Degrees C
  • Display LCD
  • Overall Width 3-15/16"
  • Overall Height 9-3/4"
  • Overall Length 3-15/16"
  • Power Source Battery
  • Standards ISO 376
  • Corded/Wireless Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list