Skip Content
ELECTRONIC DYNANOMETER LLX1 6.3T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLX1 6.3T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA210319
  • Mfr. Model # 210319
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 13.0 lbs

Technical Specs

  • Capacity 12,600 lbs.
  • Accuracy 0.2%
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Battery
  • Finish Black and Blue
  • Item Load Indicator
  • Temp. Range -20 Degrees C - 40 Degrees C
  • Display LCD
  • Overall Height 10-53/64"
  • Material Aluminum
  • Overall Length 4-17/32"
  • Power Source Battery
  • Corded/Wireless Wireless
  • Standards ISO 376
  • Overall Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list