Skip Content
ELECTRONIC DYNANOMETER LLX1 3.2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DYNANOMETER LLX1 3.2T

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA210299
  • Mfr. Model # 210299
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 5.0 lbs

Technical Specs

  • Accuracy 0.2%
  • Finish Black and Blue
  • Capacity 6,400 lbs.
  • Includes Manual, Certificate, Loadcell, Padded Case, Charger, Battery
  • Display LCD
  • Item Load Indicator
  • Overall Length 3-15/16"
  • Temp. Range -20 Degrees C - 40 Degrees C
  • Overall Height 9-3/16"
  • Material Aluminum
  • Overall Width 1-7/8"
  • Power Source Battery
  • Corded/Wireless Wireless
  • Standards ISO 376

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list