Skip Content
ELECTRONIC DRAIN VALVE,120V,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC DRAIN VALVE,120V,1/2 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35Z761
  • Mfr. Model # 35Z761
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Amps AC 0.25
  • Includes 6 ft. Cord
  • Item Electronic Drain Valve
  • Body Material Cycolac T-31444
  • Hz 60
  • Enclosure NEMA 1
  • Voltage 120
  • Adjustable Drain Cycle 1 min. - 60 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list