Skip Content
ELECTRONIC DPTH GAGE 0-16IN 0-400MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC DPTH GAGE 0-16IN 0-400MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA5004BZ16/400
  • Mfr. Model # 5004BZ16/400
  • UNSPSC # 41112401
  • CATALOGUE PAGE # 673
  • Shipping Weight 3.45 lbs

Product Details

Electronic depth gauge. Range 0 -16 inches/ 4 mm. Resolution 0.0005 inches/0.01 mm. Features an RS232 port that permits wireless data transmission, absolute/relative display, inch/metric display, preset and hold.

Technical Specs

  • Range 0 - 16"/400 mm
  • Resolution 0.0005"/0.01 mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list