ELECTRONIC DIGTL CALIPER 8 IN/200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ELECTRONIC DIGTL CALIPER 8 IN/200MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNC7
  • Mfr. Model # 2YNC7
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 1.14 lbs

Product Details

Electronic Digital Caliper, Range 0-8/0-200 In/mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In/0.02mm, Jaw Depth 1.60 In, SPC Output, Construction Material Stainless Steel, Large LCD Display, Characteristics Control Buttons On Face, Zero, On/Off, Inch/mm, Thumbroll, Application 4 Way Measurement, Outside, Inside, Step And Depth, Measuring Speed Unlimited, Measuring System Absolute, Output, Molded Case Case

Technical Specs

  • Resolution 0.0005"/0.01mm
  • Jaw Depth 2"
  • Accuracy 0.0015"/0.02mm
  • Features Thumb Screw
  • Item Digital Caliper
  • IP Rating 40
  • Caliper Material Stainless Steel
  • Caliper Grouping Digital Caliper
  • SPC Output No
  • Caliper Range 0-8"/0-200mm
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list