ELECTRONIC DIGITAL PROTRACTOR 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ELECTRONIC DIGITAL PROTRACTOR 6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNJ1
  • Mfr. Model # 2YNJ1
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 697
  • Shipping Weight 1.0 lbs

Product Details

Electronic Digital Protractor, Length 6 In., Range 0 to 360 Deg, 90 x 4, Accuracy Plumb +/-0.1 Deg/Level +/-10 Deg, Repeatability +/-0.05 Deg, LCD Display, Features Reading Hold, Zero Alternate Reference, Machined Aluminum Frame, 9 Volt Battery.

Technical Specs

  • Item Electronic Digital Protractor
  • Blade Size 6"
  • Range 0 deg. - 360 deg.
  • Accuracy Plumb +/-0.1 deg.
  • Includes Plastic Case, (2) 3 V Lithium Batteries
  • Features Reading Hold, Zero Alternate Reference
  • Length 6"
  • Material Machined Aluminium Frame
  • Battery 3 V (CR-2032)
  • Display LCD
  • Head Rectangular
  • Repeatability +/-0.05

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list