ELECTRONIC DIAL WRENCH 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC DIAL WRENCH 1/4IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI501ED
  • Mfr. Model # 501ED
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Electronic dial torque wrench, 3/8 inch drive. Torque range: 25 - 250 in-lb. Accuracy: +/-1% of indicated value CW and CCW, from 20% to 100% of full scale. Meets or exceeds ASME B107.28-2005.

Technical Specs

  • Torque Range (Nm) 0.560 - 5.650
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list