Skip Content
ELECTRONIC DIAL WR 3/8IN25-250INLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC DIAL WR 3/8IN25-250INLB

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI2502ED
  • Mfr. Model # 2502ED
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Electronic dial torque wrench, 1/4 inch drive. Torque range: 5 - 50 in-lb. Accuracy: +/-1% of indicated value CW and CCW, from 20% to 100% of full scale. Meets or exceeds ASME B107.28-2005.

Technical Specs

  • Torque Range (Nm) 2.820 - 28.250
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list