ELECTRONIC DEADBOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC DEADBOLT

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16V932
  • Mfr. Model # 16V932
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Finish Bright Brass
  • Item Electronic Deadbolt
  • Includes Auto Relock, Tri Lingual Touchscreen, Low Battery Indicator, Lock Out Mode, Passage Mode, 2 Keys, Key Override
  • Hand RH or LH
  • Battery Life 1 Year
  • Operating Temp. Range -20 to 185 Degrees Degrees F
  • Standards ANSI 156.36 Grade 2
  • Weather Resistant Yes
  • Max. User Codes 25
  • Event Audit Trail No
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list