Skip Content
ELECTRONIC BORE GAGE SET 15 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC BORE GAGE SET 15 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU87
  • Mfr. Model # 6XU87
  • UNSPSC # 41112401
  • CATALOGUE PAGE # 672
  • Shipping Weight 3.15 lbs

Product Details

Electronic Bore Gage, Number of Pieces 15, Gages Hole Diameter, Measuring Range 1.4 to 6 In/35 to 150mm, Probe Depth 10.00 In, Graduations 0.00005 In/0.001mm, Carbide Anvils, Chrome Plated Handle, Includes Extension Holder and Fitted Case.

Technical Specs

  • Item 15 Piece Electronic
  • Probe Depth (In.) 10.00
  • Finish Chrome Plated Handle
  • Features Carbide Anvils
  • Includes Extension Holder and Fitted Case
  • Graduations 0.00005"/0.001mm
  • Material Chrome Plated Handle
  • Measuring Range (In.) 1.4 to 6"/35 to 150mm
  • Number of Pieces 15
  • Measuring Range (In./mm) 1.4 - 6"/35 - 150mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list