Skip Content
ELECTRONIC BALLAST,T8 LAMPS,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,277V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGK3
  • Mfr. Model # 4KGK3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Amps AC 0.45
  • Dimension Reference C1
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Number of Lamps 3 or 4
  • Input Watts 121
  • Width 1-5/16"
  • Lamp Type T8 Lamps
  • Special Features Correction
  • Power Factor Greater Than0.95
  • Voltage 277
  • Start Type Instant
  • Wiring Type Parallel
  • Ballast Factor 0.88
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Light Output Normal
  • Number of F25T12 Lamps 3 or 4
  • Ballast Family LumaPro
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 32 Degrees F
  • Number of F32T8(30W) Lamps 3 or 4
  • Ballast Start Type Instant
  • Ballast Voltage 277
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 4
  • Ballast Max. Lamp Watts 121
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list