Skip Content
ELECTRONIC BALLAST,T8 LAMPS,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC BALLAST,T8 LAMPS,277V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGG6
  • Mfr. Model # 4KGG6
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Amps AC 0.27
  • Item Electronic Ballast
  • Height 1"
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 73
  • Power Factor Greater Than0.95
  • Wiring Type Parallel
  • Ballast Factor 1.18
  • Number of F32T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1
  • Number of F25T8 Lamps 1 or 2
  • Number of F17T8 Lamps 1 or 2
  • Light Output High
  • Number of F25T12 Lamps 1 or 2
  • Ballast Family LumaPro
  • Number of F40T12 U-Bend Lamps 1
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 10%
  • Number of F32T8(30W) Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Ballast Max. Lamp Watts 73
  • Ballast Lamp Type T8
  • Ballast Start Type Instant
  • Ballast Voltage 277
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list