Skip Content
ELECTRONIC BALLAST,T8 LAMPS,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,277V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGF4
  • Mfr. Model # 4KGF4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Amps AC 0.35
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 96
  • Power Factor Greater Than0.96
  • Ballast Factor 0.77
  • Wiring Type Parallel
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Light Output Low
  • Number of F40T8 Lamps 3
  • Number of F25T12 Lamps 3 or 4
  • Ballast Family LumaPro
  • Number of F40T12 U-Bend Lamps 3
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 0 Degrees F
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Ballast Voltage 277
  • Ballast Max. Number of Lamps 4
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 96
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list