Discontinued with Replacement
ELECTRONIC BALLAST,T8 LAMPS,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,277V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGF3
  • Mfr. Model # 4KGF3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
ELECTRONIC BALLAST,T8 LAMPS,120/277

Your Price: NA

Product Details

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 2 or 3, Voltage 277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.27, Input Watts 74, Wiring Type Parallel, Ballast Factor 0.78, Power Factor Greater Than 0.96, Total Harmonic Distortion Less Than 10 Percent, Special Features Correction, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Technical Specs

  • Amps AC 0.27
  • Item Electronic Ballast
  • Height 1"
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 74
  • Wiring Type Parallel
  • Power Factor Greater Than0.96
  • Number of F32T8 Lamps 2 or 3
  • Number of F25T8 Lamps 2 or 3
  • Ballast Factor 0.78
  • Number of F17T8 Lamps 2 or 3
  • Light Output Low
  • Number of F25T12 Lamps 2 or 3
  • Number of F40T8 Lamps 2
  • Number of F40T12 U-Bend Lamps 2
  • Number of F32T8(26W) Lamps 2 or 3
  • Number of F32T8(28W) Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Ballast Family LumaPro
  • Min. Starting Temp. 0 Degrees F
  • Number of F32T8(30W) Lamps 2 or 3
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Voltage 277
  • Ballast Max. Lamp Watts 74
  • Ballast Lamp Type T8
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list