ELECTRONIC BALLAST,T8 LAMPS,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGJ3
  • Mfr. Model # 4KGJ3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Amps AC 0.29
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 34
  • Power Factor Greater Than0.95
  • Wiring Type Parallel
  • Ballast Factor 0.88
  • Number of F25T8 Lamps 1
  • Number of F32T8 Lamps 1
  • Light Output Normal
  • Number of F17T8 Lamps 1
  • Number of F25T12 Lamps 1
  • Number of F32T8(28W) Lamps 1
  • Number of F28T8 Lamps 1
  • Ballast Family LumaPro
  • Min. Starting Temp. 32 Degrees F
  • Number of F32T8(30W) Lamps 1
  • Total Harmonic Distortion Less Than 10%
  • Ballast Voltage 120
  • Ballast Start Type Instant
  • Ballast Max. Lamp Watts 34
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 1
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list