Skip Content
ELECTRONIC BALLAST,T8 LAMPS,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGH8
  • Mfr. Model # 4KGH8
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.28 lbs

Product Details

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1, Voltage 120, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.26, Input Watts 30, Wiring Type Parallel, Ballast Factor 0.88, Power Factor Greater Than 0.95, Total Harmonic Distortion Less Than 10 Percent, Special Features Class B, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Technical Specs

  • Amps AC 0.26
  • Dimension Reference C1
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Number of Lamps 1
  • Input Watts 30
  • Width 1-5/16"
  • Lamp Type T8 Lamps
  • Power Factor Greater Than0.95
  • Special Features Class B
  • Start Type Instant
  • Voltage 120
  • Wiring Type Parallel
  • Ballast Factor 0.88
  • Number of F25T8 Lamps 1
  • Light Output Normal
  • Number of F32T8 Lamps 1
  • Number of F17T8 Lamps 1
  • Number of F25T12 Lamps 1
  • Number of F28T8 Lamps 1
  • Ballast Family LumaPro
  • Number of F32T8(28W) Lamps 1
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Number of F32T8(30W) Lamps 1
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 1
  • Ballast Max. Lamp Watts 30
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list