ELECTRONIC BALLAST,T8 LAMPS,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRONIC BALLAST,T8 LAMPS,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGG4
  • Mfr. Model # 4KGG4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Amps AC 0.62
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 74
  • Power Factor Greater Than0.95
  • Wiring Type Parallel
  • Ballast Factor 1.18
  • Number of F32T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F17T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1
  • Light Output High
  • Number of F25T12 Lamps 1 or 2
  • Number of F40T12 U-Bend Lamps 1
  • Number of F28T8 Lamps 1 or 2
  • Number of F32T8(28W) Lamps 1 or 2
  • Ballast Family LumaPro
  • Number of F32T8(30W) Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 74
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list