Skip Content
ELECTRONIC BALLAST,T8 LAMPS,120/277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONIC BALLAST,T8 LAMPS,120/277

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGE4
  • Mfr. Model # 4KGE4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.2 lbs

Product Details

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2, Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.27 to 0.62, Input Watts 73 to 74, Wiring Type Parallel, Ballast Factor 1.18, Power Factor Greater Than 0.95, Total Harmonic Distortion Less Than 10 Percent, Special Features Correction, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Technical Specs

  • Amps AC 0.27 - 0.62
  • Height 1"
  • Item Electronic Ballast
  • Width 1-5/16"
  • Length 9-1/2"
  • Input Watts 73 - 74
  • Power Factor Greater Than0.95
  • Ballast Factor 1.18
  • Wiring Type Parallel
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1
  • Light Output High
  • Number of F25T12 Lamps 1 or 2
  • Number of F40T12 U-Bend Lamps 1
  • Ballast Family LumaPro
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Number of F32T8(30W) Lamps 1 or 2
  • Green Certification or Other Recognition NEMA Premium Rated
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 0 Degrees F
  • Ballast Max. Lamp Watts 74
  • Ballast Voltage 120/277
  • Ballast Max. Number of Lamps 2
  • Ballast Start Type Instant
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type T8
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list