Skip Content
ELECTRONIC BALLAST,T5 LAMPS,120/277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC BALLAST,T5 LAMPS,120/277

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGG1
  • Mfr. Model # 4KGG1
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 0.66 lbs

Product Details

Electronic Ballast, Start Type Programmed, Lamp Type T5 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2, Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.19 to 0.47, Input Watts 52, Wiring Type Series, Ballast Factor 1, Power Factor Greater Than 0.95, Total Harmonic Distortion Less Than 10 Percent, Special Features Quick Connect, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Technical Specs

  • Amps AC 0.19 - 0.47
  • Item Electronic Ballast
  • Height 1"
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 52
  • Power Factor Greater Than0.95
  • Wiring Type Series
  • Ballast Factor 1.00
  • Light Output Normal
  • Number of F24T5 Lamps 1 or 2
  • Ballast Family LumaPro
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Voltage 120/277
  • Ballast Start Type Programmed
  • Ballast Lamp Type T5
  • Ballast Max. Lamp Watts 52
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list