ELECTRONIC BALLAST,T8 LAMPS,120/277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRONIC BALLAST,T8 LAMPS,120/277

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGF5
  • Mfr. Model # 4KGF5
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.2 lbs

Product Details

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 2 or 3, Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.71, Input Watts 83 to 85, Wiring Type Parallel, Ballast Factor 0.88, Power Factor Greater Than 0.97, Total Harmonic Distortion Less Than 10 Percent, Special Features Correction, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Technical Specs

  • Height 1"
  • Amps AC 0.31 - 0.71
  • Item Electronic Ballast
  • Length 9-1/2"
  • Input Watts 83 - 85
  • Width 1-5/16"
  • Power Factor Greater Than0.97
  • Wiring Type Parallel
  • Ballast Factor 0.88
  • Number of F25T8 Lamps 2 or 3
  • Number of F17T8 Lamps 2 or 3
  • Number of F32T8 Lamps 2 or 3
  • Number of F40T8 Lamps 2
  • Light Output Normal
  • Ballast Family LumaPro
  • Number of F25T12 Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Number of F32T8(26W) Lamps 2 or 3
  • Number of F40T12 U-Bend Lamps 2
  • Number of F32T8(28W) Lamps 2 or 3
  • Min. Starting Temp. 0 Degrees F
  • Number of F32T8(30W) Lamps 2 or 3
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 85
  • Ballast Max. Number of Lamps 3
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list