Skip Content
ELECTRONIC BALL VALVE,PVC,1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRONIC BALL VALVE,PVC,1/2 IN.

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X033
  • Mfr. Model # 26X033
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Voltage 120VAC
  • Port True Union
  • Pipe Size 1/2"
  • Ball Valve Product Group Actuated
  • Seat Material EPDM
  • Hose I.D. 1/2"
  • Max. Operating Pressure Differential 150 PSI
  • Body Seal Material EPDM
  • Valve Basic Body Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list