!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTROMECHANICAL TIMER,24-HOUR,SPDT

ELECTROMECHANICAL TIMER,24-HOUR,SPDT

INTERMATIC

ELECTROMECHANICAL TIMER,24-HOUR,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTROMECHANICAL TIMER,24-HOUR,SPDT

ELECTROMECHANICAL TIMER,24-HOUR,SPDT

INTERMATIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG20XF11
  • Mfr. Model # FM1STUZH-120U
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Electromechanical Timer
  • Number of Poles 2
  • Voltage 120VAC
  • Contact HP @ 120V 1
  • Day Skipper No
  • NEMA Rating 3R
  • Max. Time Setting 23 hr. 45 min.
  • Width 3-5/16"
  • Height 3-1/2"
  • Operating Temp. -40 Degrees to 185 Degrees F
  • Mount Panel
  • Nominal Max. Time Setting 24 hr
  • Type 24-Hour
  • Contact Form SPDT
  • Amps 21
  • Contact HP @ 240V 2
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. On/Off Cycles 48
  • Depth 2-5/16"
  • Number of Trippers Included 96
  • Description/Special Features True Clock Face
  • Standards CSA, UL, CE, cRUus, AHRI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list