ELECTRODE VERSALLOY PLUS 1/8X14 CTD 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE VERSALLOY PLUS 1/8X14 CTD 10LB

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STY11816900
  • Mfr. Model # 11816900
  • UNSPSC # 39121436
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

A modified austenitic stainless steel recommended for joining, rebuilding or cushion overlaying on applications involving high strength, heat and corrosion resistance. It is frequently used to join metals in dissimilar applications involving stainless steels and low carbon steels. Easy slag removal.

Technical Specs

  • Length (In.) 14
  • Item Stoody(R) Versalloy Plus SMAW Electrode
  • Min. Tensile Strength (PSI) 116,000
  • Material Modified Austenitic Stainless Steel
  • Dia. (In.) 1/8"
  • Type DCEP
  • Container 10 lb. Vacpak

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list