Skip Content
ELECTRODE ULTRA 11 5.0MM (3/16) 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE ULTRA 11 5.0MM (3/16) 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU30970112
  • Mfr. Model # BLU30970112
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 873
  • Shipping Weight 11.4 lbs

Product Details

It is a good mild steel, general purpose, all-position cellulosic-type covered electrode. Cellulose in the coating produces an exceptionally stable, forceful penetrating arc. Ideally suited for maintenance work where dirty or rusty materials are often found.

Technical Specs

  • Length (In.) 14
  • Dia. (In.) 3/16
  • Material Mild-Steel
  • Item LA ULTRA 11 Mild-Steel Electrodes
  • Type Cellulosic AC/DC+
  • Standards AWS Class E6011, CSA/CWB Class E4311
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List