Skip Content
ELECTRODE SS E316L 17 3/32IN 8LB/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE SS E316L 17 3/32IN 8LB/PK

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT59792
  • Mfr. Model # 59792
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 890
  • Shipping Weight 24.97 lbs

Product Details

Designed for welding in all positions except vertical down. Featuring a soft and sable arc, even at low currents, minimum spatter, full control of weld pool and slag. Welding current can be either DC+ or AC. A short arc should be used. Weaving is essentia

Technical Specs

  • Item Stainless Steel Welding Electrode
  • Type 316L-17 AC/DC
  • Min. Tensile Strength (PSI) (Rm) 590 N/mm2 (Typical)
  • Dia. (In.) 3/32"
  • Length (In.) 300 mm
  • Material Stainless Steel
  • Standards AWS A5.4 / SFA 5.4
  • Container 3.63 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list