Skip Content
ELECTRODE SS E309L 17 1/8IN 9LB/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE SS E309L 17 1/8IN 9LB/PK

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT59626
  • Mfr. Model # 59626
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 890
  • Shipping Weight 9.38 lbs

Product Details

Designed for welding in all positions except vertical down. Featuring a soft and sable arc, even at low currents, minimum spatter, full control of weld pool and slag. Welding current can be either DC+ or AC. A short arc should be used. Weaving is essentia

Technical Specs

  • Type 308L-17 AC/DC
  • Item Stainless Steel Welding Electrode
  • Min. Tensile Strength (PSI) (Rm) 590 N/mm2 (Typical)
  • Dia. (In.) 1/8"
  • Material Stainless Steel
  • Length (In.) 350 mm
  • Standards AWS A5.4 / SFA 5.4
  • Container 4.1 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list