Skip Content
ELECTRODE PT-37/38 5/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE PT-37/38 5/PKG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558005220
  • Mfr. Model # 0558005220
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed to provide superior cutting performance and ease of handling. Produces clean, high quality cuts. Ergonomic handle, big face switch, blow back technology and easily field repairable. This torch is used on the PowerCut(R) 900, PowerCut(R) 1300 and 1600.

Technical Specs

  • Item Electrode
  • Application Standard Electrode can be Used for the Full Range of Cutting
  • Characteristics 50 A
  • Package Quantity 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list